46 x 38 x 36" 1,300 lb Triple Wall Octagon Bulk Bin

Giant 1,300 lb. test triple wall bin stores and ships your heaviest products.
  • Recommended for shipping resins, powders and produce.
  • Insert Poly Liner for maximum protection, sold separately.
  • 275 lb. test lid included. Additional Lids available.
1,300 LB. TEST TRIPLE WALL
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAP.
SHPG.
WT.
BUNDLE/
BALE QTY.
PRICE EACH (SOLD IN BUNDLE QUANTITIES) IN STOCK
SHIPS TODAY
5 25 100 250 500 1,000+
S-12707 463836" 2,200 lbs. 30 lbs. 5 / 30 $99 $95 $91 $89 $88 $87  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 47 x 39 1/8 x 37 1/2"
INCLUDES:
  • One pallet per order (not heat treated).
FEATURES:
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-12707T Additional Lid for Octagon Bulk Bins
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:09:20 AM; USWEB7