9 x 12" 2 Mil Front Pouch Reclosable Bags

Easily identify bag's contents without sticky labels.
  • Clear front pouch holds cards, labels or paperwork.
  • Keeps out dirt and moisture.
  • Protects labeling during handling.
  • Meets FDA and USDA requirements.
MODEL
NO.
OUTSIDE DIM.
W x L
USABLE DIM.
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12689 9 x 12" 3/4 x 10 1/2" 2 1,000 $120 $117 $107  ADD
DIMENSIONS:
  • Pouch Size: 9 x 10 5/8"
MATERIAL:
  • LDPE (Low Density Polyethylene)
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
  • Can be heat sealed.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
CAPACITY:
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:08 PM; USWEB25