Anti-Static Industrial Bubble Roll - 316", 24" x 750', Perforated

Light to medium-duty nylon barrier provides dependable, economical protection.
  • Provides cushioning and static protection when shipping.
  • Ideal for lightweight products with shorter ship cycles.
  • Cross-perforated every 12" for easy tear-off.

    Industrial Anti-Static Bubble Size
SOLD IN FULL BUNDLES
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
ROLLS/
BNDL.
LBS./
BNDL.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 BNDL. 2 BNDLS. 3 BNDLS. 4+ BNDLS.
S-1267P 3/16" Electronic
Components
Spare Parts
24" x 750' 2 28 $161 per roll any bundle quantity rolls ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Roll: 40 1/2"
    • Bubble: 3/8"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
SHELF LIFE:
  • 12 months
RECYCLING:
  • Recycled Content: 
    • Pre-consumer: 15%
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 09:22:25 AM; USWEB31