Uline UPSable Foam Roll - 132", 12" x 1,200', Perforated

Uline now offers single rolls available in the largest UPSable size.
  • Ideal for lower volume users.
  • Shock-absorbing polyethylene foam.
  • Clean, non-abrasive, lightweight and waterproof.
Perforated every 12 inches
MODEL
NO.
THICKNESS ROLL SIZE LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 3+
S-12574P 1/32" 12" x 1,200' 8 $51 $48 $45  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 24"
MATERIAL:
  • RIC (Resin Identification Code): #4
  • Manufactured with some recycled materials.
  • Closed cell foam.
TEMPERATURE:
  • Melting Point: 220° F
  • Maximum Storage: 160° F
SPECIFICATIONS: 
  • Meets A-A-59135, Class 1, Grade A.
  • Acid free, not archival safe.
  • Contains no mercury or lead.
  • Does not contain any ozone depleting materials.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 03:47:46 AM; USWEB5