Stand-Up Bags - 1 34 x 1 34 x 8 12", Gold Stripe

Showcase your product in these bottom-gusseted bags.
  • Chipboard-reinforced bottom.
  • Resist moisture.
  • High-clarity polypropylene.
  • FDA and USDA compliant.
  • Twist Ties sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
MIL HOLDS QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 10+
S-12563 Gold Stripe 3/43/41/2" 1.4 1/4 lb. 100 $50 $47  ADD
DIMENSIONS:
  • Actual: 1 7/8 x 1 7/8 x 8 1/2"
  • Chipboard: 1.89 x 1.65" (W x D)
TEMPERATURE:
  • Performance: 50° - 86° F
FEATURES:
  • Heat sealable
USAGE:
  • Cannot be refrigerated, frozen or microwaved.
  • Bag may become brittle in cold weather.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:18:50 AM; USWEB7