Stand-Up Bags - 4 x 2 12 x 13", Clear

Showcase your product in these bottom-gusseted bags.
  • Chipboard-reinforced bottom.
  • Resist moisture.
  • High-clarity polypropylene.
  • FDA and USDA compliant.
  • Twist Ties sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
MIL HOLDS QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 10+
S-12562 Clear 41/213" 1.4 3 lbs. 100 $56 $53  ADD
DIMENSIONS: 
  • Chipboard: 4.02 x 2.28" (W x D)
TEMPERATURE:
  • Performance: 50° - 86° F
FEATURES:
  • Heat sealable
USAGE:
  • Cannot be refrigerated, frozen or microwaved.
  • Bag may become brittle in cold weather.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:13:49 PM; USWEB11