Plastic Display Strip - 21"

This display increases product visibility and sales.
  • Place related items close together.
  • Holds product securely until sold.
  • 12 clips per strip.
  • Use with Hang Tabs to hold small items.
  • Hang with Metal S-Hooks, sold separately.
MODEL
NO.
MATERIAL LENGTH QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-12559 Plastic 21" 50 $19 $18 $16  ADD
DIMENSIONS:
  • Label Area: 2 1/16 x 1 1/4"
  • Hang Position Spacing: 1 9/16"
  • Hook Tab Size: 1 x 5/16" (L x W)
THICKNESS:
  • 25 mil
MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • No adhesive
  • Perforated every 3 hook positions.
CAPACITY:
  • Each Hook: 3 oz
  • Entire Strip: 5 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:06:29 AM; USWEB30