Ice Bags - 50 lb, 18 x 36 x 4"

Preprinted ice bags resist temperatures to -20ºF.
  • "EVA" additive increases strength and puncture resistance.
  • Ideal for block ice.
  • FDA/USDA compliant.
  • Seal bags with Twist Ties, sold separately.
    Free Offer
    FREE H-1481 STAPLER AND S-12548 STAPLES
    WITH $500+ ORDER OF ICE CUBE BAGS.
    Use sale code SP309 at checkout.
MODEL
NO.
SIZE
W x L x D
ICE
CAPACITY
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-12513 18364" 50 lbs. 3.0 250 $173 $166 $160  ADD
COMPATIBILITY:
  • H-1481 Hog Ring Plier Stapler will not work on this bag due to thickness.
PACKAGING:
  • Shipped "Wicketed"
    • Attached in groups to a cardboard backing or on a wire.
    • (5) Wickets (50 bags each) per carton of 250.
MATERIAL:
  • EVA: Ethyl Vinyl Acetate
APPEARANCE:
  • Bags have vent holes at the top.
  • Printing is only on one side.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:55:36 PM; USWEB14