Gift Boxes - 5 x 5 x 5", Black Gloss

CHIPBOARD

Quick and easy gift packaging. Perfect for gifts, dishware and retail products.
  • Simple one piece fold-and-tuck construction.
  • Gloss black chipboard exterior and light matte interior.
  • FDA/USDA compliant for use with food.
  • Ships flat to save on freight and storage space.
  • 100% recycled content.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-12460 555" Bowl 100 $46 $44 $42  ADD
THICKNESS:
  • .022 caliper stock
DIMENSIONS:
  • Outside dimensions are listed in the chart.
CAPACITY: 
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Acid Free: Black, White and Red
  • Not Acid Free: Kraft
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:14:53 AM; USWEB31