Cello/Polypropylene Rolls - 40" x 100', Purple

Wrap baskets, gifts or flowers - A beautiful accent to your packaging.
  • Keeps moisture and dirt out.
  • Cut roll to desired length.
  • Tie to close.

Information Option is unavailable; the next option is selected
SOLD IN CARTON QUANTITIES
MODEL
NO.
ROLL SIZE
W x L
MIL QTY./
CTN.
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
4 8 16+
S-12452PUR 40" x 100' 1 4 OVERSTOCK SALE!  $16
Regular Price $18
   Terms of Sale
Purple  ADD
DIMENSIONS:
  • Core: 1 1/4"
  • Roll Diameter: 1 3/4"
MATERIAL:
  • BOPP (Biaxially Oriented Polypropylene)
  • Recycled Content: 0%
USAGE:
  • Not heat sealable.
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:05:54 AM; USWEB10