8 x 10" 4 Mil Reclosable Bags - Hang Hole

Protect key documents, parts, samples, etc. and attach to machinery.
  • Hang reclosable bags from racks.
  • Recommended for storing and displaying inspection data, item information, warranties and permits.

    Uline Hang Hole Top Side
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-12443 8 x 10" 500 16 $66 $62 $58  ADD
DIMENSIONS:
  • Length in the chart is below the zipper. 
  • Hang Hole: Approximately .2" (5 mm)
  • Lip- Top of Bag to Zipper: 5/8" 
MATERIAL:
  • LDPE (Low Density Polyethylene)
TEMPERATURE:
  • 20° - 150° F
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Not treated for printing by end-user.
  • Shipped with zippers closed. "Open" bags not available.
SPECIFICATIONS:
  • FDA/USDA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 12:19:00 AM; USWEB5