Length Dividers for 7 12 x 3" Stackable Bins

Separate bins into handy sections.
  • Black plastic dividers fit snugly into bins.
  • Stackable Bins sold separately.
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-12414D 1/2 x 3" 6 .2 $9.30 $8.95 pack(s) ADD
MATERIAL:
  • Polystyrene
INFORMATION BELOW APPLIES TO BINS
TEMPERATURE:
  • 0° - 160° F
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-12414BL Plastic Stackable Bins - 7 1/2 x 4 x 3", Black
  • S-12414BLU Plastic Stackable Bins - 7 1/2 x 4 x 3", Blue
  • S-12414C Plastic Stackable Bins - 7 1/2 x 4 x 3", Clear
  • S-12414G Plastic Stackable Bins - 7 1/2 x 4 x 3", Green
  • S-12414R Plastic Stackable Bins - 7 1/2 x 4 x 3", Red
  • S-12414W Plastic Stackable Bins - 7 1/2 x 4 x 3", White
  • S-12414Y Plastic Stackable Bins - 7 1/2 x 4 x 3", Yellow
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:20:01 AM; USWEB25