Plastic Stackable Bins - 5 12 x 4 x 3", Blue

Keep small parts organized in less space. Ideal for workbenches and assembly areas.
  • Reinforced walls for stable, non-shift stacking.
  • Front, back and side grips for easy handling.
  • Rear lip for hanging on louvered panels.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
24 72 144+
S-12413BLU 1/243" 7/89/165/8" 24 5 $1.40 $1.35 $1.30 bins ADD
DIMENSIONS:
  • Outside (Actual): 5 3/8 x 4 1/8 x 3" (L x W x H)
  • Front (Inside): 1.3" H
  • Molded Label Holder Slot: 3 x 1"
MATERIAL:
  • Polypropylene
CAPACITY:
  • Load: 10 lbs 
  • Max Weight on Bottom Bin (Stacked): 50 lbs
  • Max Stacking Qty: 6
  • Holds 1 divider.
TEMPERATURE:
  • 0° - 160° F
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H14 x 10 x 8 cm5 1/2 x 4 x 3"
INSIDE DIMENSIONS L x W x H12 x 9 x 7 cm4 7/8 x 3 9/16 x 2 5/8"
WEIGHT/CARTON2.3 kg5 lbs.
ACCESSORIES:
  • S-12413D Length Dividers for Stackable Bins - 5 1/2 x 3"
  • S-12552 Label Holders and Inserts for Stackable Bins - 3 x 1"
  • S-20789 Stackable Bin Lids - 5 1/2 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:35:37 AM; USWEB11