Open End Suffocation Warning Bags - 2 Mil, 12 x 18"

Alert customers to potential child hazards.
  • Items easily slip into poly bag.
  • Recommended for shirts and toys.
  • Open at one end, sealed at the other.
  • Message printed in English, Spanish and French.
  • FDA compliant.

    Bag reads –
    WARNING: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-12360 12 x 18" 2 1,000 29 $116 $109 $104  ADD
SIZE:
  • Font: 14 pt
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
  • BHT free (Butylated Hydroxy Toluene)
RECYCLING:
  • Recyclable #4
APPEARANCE:
  • Not opaque
  • Warning printed on one side of the bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/06/2026 05:13:20 PM; USWEB6