Pillow Top Mattress Covers - XL Queen, 4 Mil, 60 x 18 x 105"

Excellent protection from dirt and moisture.
  • Low-slip polyethylene with vent holes.
  • Perforated on a roll for easy tear-off.
  • Gusseted for a better fit.
MODEL
NO.
COVER SIZE
W x D x L
MATTRESS
SIZE
MIL QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-12343 6018105" XL Queen 4.0 25 55 $147 $137  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 60"
  • Roll Diameter: 10"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 05:26:01 PM; USWEB33