3M 2060 Painter's Masking Tape - 1" x 60 yds

ROUGH SURFACE

Grips hard-to-stick surfaces like stucco, concrete and wood for painting and lacquering.
  • Conforms well around curves and irregular surfaces.
  • 5-day indoor and 3-day outdoor clean removal.
  • Withstands temperatures up to 200°F for 1 hour.
  • Green crepe paper backing with rubber adhesive.
22 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-12183 1" x 60 yds. 6.6 36 $5.20 $4.90 $4.80 $4.70 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.  
TEMPERATURE:
  • Application: 65° - 85° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:54:58 AM; USWEB13