Custom Kraft Mailing Tubes with End Caps - 6 x 37"

SHIPS IN 1-3 BUSINESS DAYS FROM CHICAGO

Fast, Easy - Find your size and price.
  • Lead time - Uline ships in 1-3 business days from Chicago if ordered by 2PM CST.
  • Plastic end caps included.
  • Other custom sizes; call for quote.
  • Returns accepted for damaged or defective items only.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
PRICE PER TUBE ADD TO
CART
250 500 1,000+
S-12169 6" 37" .125" 10 $11.26 $10.54 $9.69  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 6 1/4 x 38" (D x L) 
RECYCLING:
  • Recycled Content: 100%
APPEARANCE:
  • Uline name is printed on the inside.
    • Exception: 1" diameter tubes are plain on the inside.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
02/22/2026 12:40:55 PM; USWEB13