Custom Kraft Mailing Tubes with End Caps - 4 x 31"

SHIPS IN 1-3 BUSINESS DAYS FROM CHICAGO

Fast, Easy - Find your size and price.
  • Lead time - Uline ships in 1-3 business days from Chicago if ordered by 2PM CST.
  • Plastic end caps included.
  • Other custom sizes; call for quote.
  • Returns accepted for damaged or defective items only.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
PRICE PER TUBE ADD TO
CART
250 500 1,000+
S-12094 4" 31" .080" 25 $3.36 $3.12 $2.86  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 4.165 x 32" (D x L)
MATERIAL:
  • Recycled Content: 100%
APPEARANCE:
  • Uline name is printed on the inside.
    • Exception: 1" diameter tubes are plain on the inside.
SHIPPING:
  • Address Labels:
    • Place label horizontally with each end of the label pointing toward the end of the tube.
    • Make sure shipping barcodes are easily scannable.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-2362W Plastic End Caps - 4", White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
08/26/2026 09:08:52 AM; USWEB31