Custom Kraft Mailing Tubes with End Caps - 1 12 x 4"

SHIPS IN 1-3 BUSINESS DAYS FROM CHICAGO

Fast, Easy - Find your size and price.
  • Lead time - Uline ships in 1-3 business days from Chicago if ordered by 2PM CST.
  • Plastic end caps included.
  • Other custom sizes; call for quote.
  • Returns accepted for damaged or defective items only.
SOLD IN CARTON QUANTITIES
MODEL
NO.
INSIDE
DIAMETER
USABLE
LENGTH
THICK-
NESS
TUBES/
CTN.
PRICE PER TUBE ADD TO
CART
250 500 1,000+
S-11938 1/2" 4" .060" 50 $.78 $.75 $.71  ADD
DIMENSIONS:
  • Outside: 1.636 x 5" (D x L)
RECYCLING:
  • Recycled Content: 100%
APPEARANCE:
  • Uline name is printed on the inside.
    • Exception: 1" diameter tubes are plain on the inside.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-1364W Plastic End Caps - 1 1/2", White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
02/22/2026 12:41:25 PM; USWEB13