3M 2308 General Purpose Masking Tape - 2" x 60 yds

Designed for automotive trim paint masking.
  • Clean removal from stainless steel, powder coatings and EPDM rubber.
  • Conforms well around curves and irregular surfaces.
  • Withstands temperatures up to 250°F for 30 minutes.
  • Natural crepe paper backing with rubber blend adhesive.
22 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-11930 2" x 60 yds. 5.5 24 $21.40 $20.90 $20.40 $19.85 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months from date of shipment.
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:26:00 PM; USWEB11