3M 5413 Polyimide Film Tape - 14" x 36 yds

Protect circuit boards when soldering with this high temperature tape.
  • Resists temperature extremes from -100°F to 500°F.
  • Won't soften at higher temperatures.
  • Flame, chemical and radiation resistant.
  • Amber polyimide Kapton® Type (H) backing with silicone adhesive.
33 LB. TENSILE STRENGTH
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 4 6+
S-11928 1/4" x 36 yds. 1 mil 2.7 mil $34 $33 $32 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 3 years from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 09:32:41 AM; USWEB6