3M 2214 General Purpose Masking Tape - 1" x 60 yds

Light duty tape for holding, sealing and bundling.
  • Withstands temperatures to 150°F for 30 minutes.
  • Natural crepe paper backing with rubber adhesive.
20 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-11917 1" x 60 yds. 5.3 36 $6.60 $6.35 $6.10 $6.00 rolls ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 1 year from date of manufacture.
TEMPERATURE:
  • Application: 65° - 85° F
USAGE:
  • Not recommended for outdoor use.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:20:13 PM; USWEB33