3M 4926 VHB Double-Sided Foam Tape - 1" x 72 yds

15 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB™ strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted metals, plastic and glass.
  • Temperature range is -40 to 200°F.
  • Resists moisture, UV, solvents and plasticizers - won't loosen or degrade adhesive.
  • Dark gray acrylic foam with acrylic adhesive; Kraft paper liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-11905 1" x 72 yds. 95 lbs. 15 9 $435 $422 $410 roll(s) ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 300° F
    • Long Term (Days, Weeks): Up to 200° F
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 08:01:00 AM; USWEB5