Self-Seal Envelopes Bulk Pack - White, 9 x 12"

Extra-strong adhesive keeps documents secure.
  • Peel off paper strip and press for a permanent seal.
  • Heavyweight 28 lb. white stock.
28 LB. WHITE
MODEL
NO.
OUTSIDE
W x L
COLOR QTY./
CASE
LBS./
CASE
PRICE PER CASE OF 500 IN STOCK
SHIPS TODAY
1 3 5 10+
S-11889 9 x 12" White 500 20 $60 per case any quantity  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap.
  • Flap: 9 x 1 7/16" (W x L)
MATERIAL: 
  • Paper: White Wove
  • Recycled Content: 0%
STYLE: 
  • Flap: Square 
USAGE: 
  • Not laser printable 
  • Not machinable 
  • Not insertable 
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:25:55 PM; USWEB25