Silicone Self Fusing Tape - 1" x 12 yds, Red

WATERPROOF

Adhesive free tape fuses only to itself.
  • Recommended for electrical insulation, pipe repair, moisture and corrosion resistance.
  • Stretches up to 300%.
  • Withstands temperatures up to 500°F.
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 4 8+
S-11849 1" x 12 yds. Red 20 50 $17 $16 $15  ADD
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • -130° to 500° F
APPLICATION:
  • Fuses within minutes. Fully cures in 24 hrs
  • Applying heat may speed curing time.
PROPERTIES:
  • Tensile Strength: 700 lbs/in
COLOR:
  • Liner: Clear
SPECIFICATIONS:
  • Meets ASTM A-A-59163 Type I and II
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:31:48 PM; USWEB31