Plank Foam without Adhesive - Non-Perfed, White, 16 x 16 x 1"

Provides superior long-term cushioning and support for fragile or heavy items.
  • Flexible low-density polyethylene foam is highly resilient, shatter proof and tear resistant.
  • Water, fungi and mold-resistant closed cell foam.
  • FDA compliant for indirect food contact.
  • Non-perfed sheets, no adhesive.
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-11819 16161" 1.7 lbs. -110° to +215°F 10 $72 $67 $62  ADD
MATERIAL:
  • Polylaminate foam
USAGE:
  • Cut with H-11291 Foam Hot Knife, band saw or utility knife (may produce rough edges).
  • Pieces can be attached together with spray adhesive.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:53:30 AM; USWEB30