Retail Labels - "Sale", 2" Circle

Ready-to-go labels for your store or business.
  • Easy to write on.
  • Pressure sensitive.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 4+
S-11813 Sale 2" Circle 500 $10 $9  ADD
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year 
TEMPERATURE: 
  • Application: 40° - 120° F
  • Performance: -30° to 150° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:30:30 AM; USWEB33