Retail Labels - "Paid", 1" Circle

Ready-to-go labels for your store or business.
  • Pressure sensitive.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 4+
S-11806 Paid 1" Circle 500 $7 $6  ADD
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year 
TEMPERATURE: 
  • Application: 40° - 120° F
  • Performance: -30° to 150° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:26:14 PM; USWEB25