Retail Labels - "Thank You for Your Order", 1 14 x 2" Oval

Ready-to-go labels for your store or business.
  • Pressure sensitive.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 4+
S-11803 Thank You For Your Order 1/4 x 2" Oval 500 $10 $9  ADD
MATERIAL:
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year 
TEMPERATURE: 
  • Application: 40° - 120° F
  • Performance: -30° to 150° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:03:43 AM; USWEB27