"Lead Free/RoHS Compliant" Labels - 2 x 2"

Compliant with European RoHS Directive.
  • Indicates product and packaging is lead-free.
  • High-gloss with permanent adhesive.
  • Permanently attaches to corrugate.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10+
S-11799 2 x 2" 500 $16 $14 $13 $12  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 12 months at room temperature.
TEMPERATURE:
  • Application (Minimum): -20° F
  • Performance: -65° to 180° F
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:23:22 AM; USWEB33