Glue Dots® - 12", Medium Profile, Super High Tack

Attach samples, coupons and cards to products or mail pieces.
  • Convenient dispenser box for easy removal.
  • Instantly bonds.

    Glue Dots: Actual Thickness
MEDIUM PROFILE - 55 MIL
MODEL
NO.
DOT
DIAM.
STRENGTH
(TACK)
RECOMMENDED FOR BONDING QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 8 16+
S-11781 1/2" Super High Permanent – Product to product 2,000 $38 $36 $34  ADD
MATERIAL:
  • Adhesive: Rubber - Hot melt
SHELF LIFE:
  • 24 months from date of manufacture if stored in a clean, dry environment.
TEMPERATURE:
  • Performance: 0° - 150° F
FEATURES:
  • Rolls have 12 - 15" of surplus liner (from the last dot to the core).
    • Manufacturing feature required for smooth operation.
  • Rolls have black lines on the liner outlining each dot.
SPECIFICATIONS:
  • Non-toxic
  • Acid free
  • FDA compliant for indirect food contact, 21 CFR175.105.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:43:49 AM; USWEB7