Foam Core Board - 32 x 40", White, 316" thick

Mount pictures, posters or presentations.
  • Stiff 3/16" thick clay-coated foam board.
  • Lightweight, yet strong. Cuts easily.
  • Smooth surface resists warping.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
25 50 100+
S-11753 32 x 40" 3/16" 25 35 $6.90 $6.35 $5.85 sheets ADD
MATERIAL:
  • Clay-coated extruded polystyrene.
COLOR:
  • Facers and Core: White
COMPATIBILITY:
  • Compatible with Digital and Screen printing.
  • Not tested for UV printing.
RECYCLING:
  • Not recyclable.
  • Recycled Content: 0%
USAGE:
  • Store flat to avoid warping.
  • No adhesive backing.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:23:23 PM; USWEB25