Uline Soft Foam Rolls - 2" thick, 12" x 18'

Quickly cushions odd-shaped or delicate products for shipping.
  • Foam is incredibly soft and cushy.
  • Easily molds around products.
  • Reusable.
  • Recommended for use as a protective wrap or void fill.

    Soft Foam
MODEL
NO.
ROLL SIZE
W x L
THICK-
NESS
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-11747 12" x 18 ft. 2" 7 $69 $66 $63  ADD
MATERIAL:
  • Polyether Polyurethane
  • Open cell foam.
  • Density: 1.2 lbs per cu ft
  • 34 ILD (Indentation Load Deflection)
FEATURES:
  • Can be cut with a box knife or scissors. 
USAGE:
  • Exposure to sunlight or oxygen will cause foam to yellow.
  • Has "memory", will spring back into original shape.
SPECIFICATIONS:
  • Not flame retardant.
PACKAGING:
  • Comes in a box.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:23:57 AM; USWEB30