Uline General Purpose Masking Tape - 2" x 60 yds

Use for packaging and everyday needs.
  • Withstands temperatures up to 150°F.
  • Medium adhesion.
  • Easy to use on multiple surfaces.
  • Tan crepe paper backing with synthetic rubber adhesive.
18 LB. TENSILE STRENGTH
MEETS ASTM D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-11737 2" x 60 yds. 4.8 24 $4.10 $3.50 per roll  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Crepe paper
  • Latex and Silicone free
SHELF LIFE:
  • 1 year at room temperature.
TEMPERATURE:
  • Performance:  60° - 150° F
USAGE:
  • Recommended Surfaces:
    • Glass
    • Finished/unfinished wood
    • Brick/masonry
    • Porous surfaces
    • Metal
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 12:19:00 AM; USWEB5