Uline General Purpose Masking Tape - 1" x 60 yds

Use for packaging and everyday needs.
  • Withstands temperatures up to 150°F.
  • Medium adhesion.
  • Easy to use on multiple surfaces.
  • Tan crepe paper backing with synthetic rubber adhesive.
    Free Offer
    FREE SUPERMASK DISPENSER WITH
    ORDER OF 2 OR MORE CASES OF
    1" ULINE MASKING TAPE.
18 LB. TENSILE STRENGTH
MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 36 72 144+
S-11736 1" x 60 yds. 4.8 36 $2.15 $1.80 per roll  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/2"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Crepe paper
  • Latex and Silicone free
SHELF LIFE:
  • 1 year at room temperature.
TEMPERATURE:
  • Performance: 60° - 150° F
USAGE:
  • Recommended Surfaces:
    • Glass
    • Finished/unfinished wood
    • Brick/masonry
    • Porous surfaces
    • Metal
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:13:49 PM; USWEB7