Kapton® Tape - 1 Mil, 1" x 36 yds

Maximum resistance to high temperatures.
  • Recommended for masking circuit boards and splicing wires.
  • Temperature range up to 500°F.
  • Polyimide film with silicone adhesive for easy release.
  • UL 510 flame retardant.
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 4 8+
S-11730 1" x 36 yds. 1 mil 2.5 mil $42 $40 $38  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4"
PROPERTIES:
  • Tensile Strength: 30 lbs/in
  • Dielectric Strength: 8000 V
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -100° to 500° F
COLOR:
  • Transparent Amber
SPECIFICATIONS:
  • Chemical/Heat/Puncture Resistance: Excellent
  • Not low static.
  • Not an ESD (Electrostatic Discharge) tape.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:28:12 PM; USWEB31