Super Stickers - "Fragile/Handle With Care", 3 x 10"

Wrap these fluorescent labels around the corners of your large shipments.
  • Adheres to stretch wrap and corrugated.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10 25+
S-1173 3 x 10" 250 $25 $23 $21 $19  ADD
DIMENSIONS:  
  • Core: 3"
  • Roll Diameter: 5 5/8"
COLOR:
  • Fluorescent red
  • Label appears more orange than pictured.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic 
  • Matte finish paper stock
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:04:10 AM; USWEB26