Non-Reinforced Kraft Paper Tape - 3" x 600', White

NON-REINFORCED

Water-activated tape for low-volume packaging.
MODEL
NO.
SIZE COLOR GRADE ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 6 10+
S-11693 3" x 600' White #160 10 $137 $129 $126 $118  ADD
DIMENSIONS:
  • Roll Diameter: 7 3/16"
MATERIAL:
  • Adhesive: 15 lb waxy maize starch base
  • Non-asphaltic
  • Recycled Content: May contain up to 25%
SHELF LIFE:
  • 5 years if stored away from hot & humid conditions.             
PROPERTIES:
  • Tensile Strength:
    • Machine Direction (Lengthwise): 41 lbs/in
    • Cross Direction (Widthwise): 21 lbs/in
RECYCLING:
  • Recyclable
STYLE:
  • Coreless.
    • Machines that use this tape do not require a core to dispense it properly.
USAGE:
  • Will not adhere to plastic.
SPECIFICATIONS:
  • Not acid free.
RECYCLING:
  • Can be left on cardboard boxes for recycling.
    • Filaments are screened out during the repulping process at recycling centers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:03:03 AM; USWEB29