Oil-Dri® Quick-Sorb Pail - 20 lb

Quickly absorbs spills. Pour it on; sweep it off.
  • Recommended for warehouses, shops and garages.
  • Soaks up oil, grease, water and odors.
  • Economical container absorbs twice as much as Oil-Dri® bag.
MODEL
NO.
SIZE DESCRIPTION PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 10+
S-11684 20 lb. Quick-Sorb Concentrate Pail $27 $26  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Pail: 14 3/4 x 9 5/8 x 9 5/8"
MATERIAL:
  • 100% Clay-based Fuller's Earth
  • Fine granules (Resembles sand)
USAGE:
  • Each pail will absorb 2.75 gallons of liquid, depending on viscosity.
  • Does not break down after absorption.
SHELF LIFE:
  •  Indefinite if stored in a closed bag/container in a dry tempered room.
COMPATIBILITY:
  • Can be used with:
    • Battery acid spills
    • Diesel fuel and gas
    • Will absorb any liquid, including oil-based products.
  • Not Compatible with (May generate heat or fire):
    • Turpentine
    • Hydrofluoric acid
    • Vegetable and fish oil
    • Other unsaturated, organic compounds.
APPEARANCE:
  • Color may vary. Does not affect performance. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 01:53:59 AM; USWEB31