Hang Tabs - 2 x 2", Euro

Easy-to-use precut clear tabs turn bags and small boxes into display items.
  • Permanent adhesive.
  • Simply peel off backing and stick to product.
MODEL
NO.
SIZE
W x L
HOLE
SHAPE
WEIGHT
CAPACITY
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-11659 2 x 2" Euro 10 oz. 500 $22 $20 $18  ADD
DIMENSIONS:
  • Hole: 1 3/8"
THICKNESS:
  • Hang Hole Area: 17.5 mil
  • Adhesive Area: 2.5 mil
MATERIAL:
  • PVC (Polyvinyl Chloride)
APPEARANCE:
  • Clear (Backing is Kraft)
PACKAGING:
  • 10 tabs per sheet.
SHELF LIFE: 
  • 2 years 
APPLICATION:
  • Clean, dry, contaminant free surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:34:47 AM; USWEB28