Hang Tabs - 2 12 x 1 12", Triangle

Easy-to-use precut clear tabs turn bags and small boxes into display items.
  • Permanent adhesive.
  • Simply peel off backing and stick to product.
  • Comes on a roll.
MODEL
NO.
SIZE
W x L
HOLE
SHAPE
WEIGHT
CAPACITY
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-11658 1/2 x 1/2" Triangle 10 oz. 4,500 $157 $155 $152  ADD
DIMENSIONS:
  • Triangle Opening: 1 1/4"
THICKNESS:
  • 10 mil
MATERIAL:
  • PET (Polyethylene Terephthalate)
APPEARANCE:
  • Clear (Backing is Kraft)
SHELF LIFE: 
  • 2 years 
APPLICATION:
  • Clean, dry, contaminant free surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:46:07 PM; USWEB7