Hang Tabs - 78 x 1 14", Round

Easy-to-use precut clear tabs turn bags and small boxes into display items.
  • Permanent adhesive.
  • Simply peel off backing and stick to product.
MODEL
NO.
SIZE
W x L
HOLE
SHAPE
WEIGHT
CAPACITY
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-11656 7/8 x 1/4" Round 11 oz. 500 $11 $10 $9  ADD
DIMENSIONS:
  • Hole Diameter: 7/16"
THICKNESS:
  • 10 mil
MATERIAL:
  • PET (Polyethylene Terephthalate)
APPEARANCE:
  • Clear (Backing is Kraft)
PACKAGING:
  • 36 tabs per sheet. (Actual quantity 504)
SHELF LIFE: 
  • 2 years 
APPLICATION:
  • Clean, dry, contaminant free surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 02:59:28 AM; USWEB5