Cloth Parts Bags - 5 x 7"

Pack and ship small parts, hardware and samples economically. Sturdy, dependable cotton.
  • Keep small parts, nuts and bolts together. Tie to larger parts of shipment.
  • 100% cotton.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
QTY./
BUNDLE
PRICE PER BAG (MIN. 200) IN STOCK
SHIPS TODAY
200 500 1,000 3,000+
S-1164 5 x 7" 100 $.28 $.27 $.25 $.22  ADD
DIMENSIONS: 
  • Usable: 4 3/4 x 6" (W x L)
MATERIAL:  
  • Weave Count: 20 x 20  
  • Single Drawstring: White Cotton  
  • Not treated with chemicals.  
  • Not pre-shrunk. Will shrink up to 10%.
CAPACITY:  
  • Not tested for weight capacity.
SPECIFICATIONS:  
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:03:53 PM; USWEB34