Deluxe Gift Boxes - 12 x 12 x 3", White

HI-WALL

Upscale presentation for fine merchandise.
  • Rigid lid construction, twice as strong as chipboard.
  • Gloss exterior lid, white interior.
  • Pre-assembled rigid lid.
  • Chipboard base ships flat. Matte exterior.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-11596 12123" Serving Bowl 50 $276 $267 $259  ADD
DIMENSIONS:
  • Base:
    • Inside (Actual): 12 x 12 x 3"
    • Outside: 12 1/16 x 12 1/16 x 3"
  • Lid:
    • Inside: 12 3/16 x 12 3/16 x 1 1/4"
    • Outside: 12 1/4 x 12 1/4 x 1 1/4"
COLOR:
  • Lid is brighter than the base.
  • Lid and base interior color may not match. 
  • Interior color of base may vary. 
THICKNESS:
  • Base: .030 caliper stock
  • Lid: .037 caliper stock
MATERIAL:
  • Recycled Content: 100%
    • Lid/Base (Post-consumer): 75%
CAPACITY: 
  • Not tested for weight capacity.
SPECIFICATIONS:
  • Not acid free.
PACKAGING:
  • Base and lid are packaged separately.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 04:33:48 AM; USWEB27