Resealable Polypropylene Bags - 1.5 Mil, 4 18 x 9 12"

No heat sealing needed! Close and reclose these clear-as-glass cello-style bags.
  • Peel off strip. Fold to seal with ease.
  • Resist moisture and grease.
  • Archival safe.
  • FDA and USDA compliant.
MODEL
NO.
USABLE DIM.
W x L
MIL RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-11575 1/8 x 1/2" 1.5 Greeting Card 1,000 $41 $38  ADD
DIMENSIONS:
  • Lip: 1 1/2"
MATERIAL:
  • 95% Virgin Polypropylene Homopolymer  
  • 5% Stabilizers
  • RIC (Resin Identification Code): #5
  • Sulfur free
  • Amide, Amine, & Silicone free
  • Latex free
  • BHT Free (Butylated Hydroxy Toluene)
  • PVC Free
TEMPERATURE:
  • 50° - 221° F
  • Melting Point: 302° F
  • Not recommended for shipping/storing in cold weather.
    • Bags may become brittle or burst.
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Side sealed.
  • Not treated for printing by end-user.
  • Water-resistant, not waterproof. See Leakproof Bags.
  • Cannot be refrigerated, frozen or microwaved.
  • Cannot be used for baking or cooking.
  • Cannot use with vacuum machine. Refer to vacuum bags.
SPECIFICATIONS:
  • Acid free.
  • Not UPS approved.
  • Not Postal approved.
  • Not cleanroom approved.
PACKAGING:
  • Inner packed in smaller quantities.
  • Flat or folded, depending on size.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:38:53 PM; USWEB13