Paper Grocery Bags - 7 34 x 4 34 x 16", #16, White

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-11541 3/43/416" (16) 40 lb. 500 23 $63 $61 $60  ADD
MATERIAL:  
  • Recycled Content: 0%
RECYCLING: 
  • Recyclable
CAPACITY:
  • Approximately 6.25 lbs
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:32:56 AM; USWEB6