Paper Grocery Bags - 17 x 6 x 29", 14 Barrel, Kraft

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • Satchel bottom bag.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-11540 17629" (1/4 BL) 52 lb. 250 35 $110 $105 $100  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately 11 lbs
RECYCLING: 
  • Recyclable
TERMINOLOGY:
  • 1/4 BL (Barrel): Industry standard description for the size of this bag.
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 08:42:43 AM; USWEB27