Uline Shrink Tubing - 200 gauge, 6" x 750'

MAKE YOUR OWN SHRINK BAGS

PVC tubing is sealed on both sides to speed your packaging.
  • Clear, high-gloss packaging.
  • Fits items up to 3 3/4" in diameter.
SOLD IN CARTON QUANTITIES
MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-11532 6" 750 11 $59 $53 $50  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8 1/8"
TEMPERATURE:
  • Starts to shrink at 90° F.
  • Recommended Temperature: 250° - 325° F
  • Burns at 385° F.
COMPATIBILITY:
  • Works with Poly Tubing Dispensers.
APPEARANCE:
  • Appears blue on the roll, but when applied the film is clear.
USAGE:
  • Will not create an airtight seal.
  • Product shrinks up to 50% in each direction.
  • Recommended: Use heat sealer before shrinking.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • Not FDA compliant.
  • Not postal approved.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
WIDTH15 cm6"
ROLL LENGTH229 M750 ft.
WEIGHT/ROLL5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 06:16:17 AM; USWEB33