Shrink Pallet Bags - 6 Mil, 50 x 42 x 66"

Recommended for large machinery, heavy irregular loads and outdoor protection.
  • Heavy duty moisture and dirt protection.
  • Perforated rolls for easy tear-off.
  • Slip gusseted bag over pallet and shrink with Heavy Duty Heat Guns.
MODEL
NO.
FITS PALLET
L x W
BAG SIZE
W x L x H
MIL BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-11509 48 x 40" 504266" 6 20 45 $153 $147 $137  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7.2"
SPECIFICATIONS:
  • Does not contain UVI additive.
SIZE:
  • To Find Correct Pallet Cover Size:
    • Width: Width of the pallet + 2 inches
    • Depth: Depth of the pallet + 2 inches
    • Height: Height + 1/2 Depth
TEMPERATURE:
  • Begins Shrinking: 195° F
FEATURES:
  • Shrinks:
    • Vertically (Machine Direction): 80%
    • Horizontally (Transverse): 20%
USAGE:
  • Bag size listed in the chart is prior to shrink.
  • Fits tighter than traditional shrink film.
  • Will not create an airtight seal.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:50:30 PM; USWEB31