Glamour Bubble Mailers - 7 12 x 11", Gold

Your customers will open this mailer. Style and protection all in one.
  • Flashy metallic on the outside.
  • Protective 3/16" bubble on the inside.
  • Self-seal closure.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5+
S-11504GOLD 1/2 x 11" 1/2 x 10 1/2" Jewelry 72 $82 $77  ADD
FEATURES: 
  • Moisture, tear and puncture resistant. 
SPECIFICATIONS:
  • USPS approved
CALCULATOR: 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L19 x 28 cm7 1/2 x 11"
USABLE W x L17 x 27 cm6 1/2 x 10 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:50:46 PM; USWEB25